Shop All Push Pull Latches
Trimco
Door Push Plate, 2-37/64" W, 6-43/64" L
Mfr # 1562ARH-5-52.710CU
Zoro # G7677547
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 37/64 in
- Length 6 43/64 in
- Material Bactericidal Copper Alloy
- Projection 3 in
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1562ARH-5-52.710CU
- Zoro # G7677547
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Width | 2 37/64 in |
Length | 6 43/64 in |
Description
Door Lockset, Mounting Surface, Ligature Resistant No, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Addison (F170 GEO 716 ADD)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- VON DUPRIN Night Latch Pull, Night Latch, 99 Series (990NL-R/V US26D 3216)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL6ASA26D5 (HL6-5-626-A)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- Trimco Push Pull Latches