Shop All Push Pull Latches
Trimco
Door Push Plate, 2-37/64" W, 6-43/64" L
Mfr # 1562ALH-5-52.710CU
Zoro # G7677574
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 37/64 in
- Length 6 43/64 in
- Projection 3 in
- Material Bactericidal Copper Alloy
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1562ALH-5-52.710CU
- Zoro # G7677574
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Width | 2 37/64 in |
Length | 6 43/64 in |
Description
Door Lockset, Mounting Surface, Ligature Resistant No, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- FALCON Falcon D241P626 D200 Series Single Cylinder Deadbolt C Keyway 30253 Latch 10094 Strike (D241P626)
- BELWITH P8165-Lp Pull 2-5/8in Lion Lancaster Hand Polished (P8165-LP)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- ADAMS RITE Heavy Duty Deadlatch, Clear Anodized (4900-35-201-628)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- Trimco Door Locks and Deadbolts