Shop All Push & Pull Sets
Trimco
DOOR PULL PLATE 4X16" W/ 8" CTC PULL
Mfr # 1895-4B.710CU
Zoro # G2863819
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Bactericidal Copper Alloy
- Projection 3.125 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1895-4B.710CU
- Zoro # G2863819
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Width | 4 in |
Length | 16 in |
Details
Item | Door Pull Plate |
Material | Bactericidal Copper Alloy |
Projection | 3.125 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Includes | Mounting hardware |
Operation | Hand Pull |
Description
Door Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Thru-Bolt, Projection 3.125 in, Grip Style Barrier Free Round Grip, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Angle Door Stop, 3"H x 2-1/2"W (FS444 US26D)
- PRIME-LINE Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws 12 Pack (L 5760)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Wintry Mix (18908PK)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- Trimco Door Pulls and Push Plates