Shop All Pull Plates
Trimco
DOOR PULL PLATE 4 x 16 GRP10"CC
Mfr # 1018-3B.710CU
Zoro # G2120647
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Bactericidal Copper Alloy
- Length 16 in
- Width 4 in
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1018-3B.710CU
- Zoro # G2120647
- Country of Origin United States
- Category Pull Plates
Dimensions
Length | 16 in |
Width | 4 in |
Details
Finish | Satin |
Item | Door Pull Plate |
Material | Bactericidal Copper Alloy |
Projection | 3 in |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Includes | Mounting Hardware |
Operation | Hand Pull |
Description
Door Pull Plate, Material Bactericidal Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 200 Series Grade 3 Bright Brass Single Cylinder Tubular Deadbolt (DL-DB251-US3)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 76 In (17DKB-76)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (LP3-C3)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- TRIMCO Door Pull Plate, 4-1/2" W, 2" L (UFP.316S)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO Square Corner Pull Plate 8" 1194 Pull Satin Stainless Steel 4"x16" (1017-3B.630)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- Trimco Door Surface Protection