Shop All Pull Plates
Trimco
Door Pull Plate, 4-1/2" W, 2" L
Mfr # UFP.316S
Zoro # G7677477
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2 in
- Length 2 in
- Projection 3 in
- Material Stainless Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # UFP.316S
- Zoro # G7677477
- Country of Origin Taiwan, Province of China
- Category Pull Plates
Dimensions
Width | 4-1/2 in |
Length | 2 in |
Details
Projection | 3 in |
Material | Stainless Steel |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Thickness | 1/8 in |
Ligature Resistant | No |
Item | Door Pull Plate |
Includes | Mounting Hardware, Rubber Bumpers |
Grip Style | Rectangular |
Color | Silver |
Operation | Foot Pull |
Description
Door Pull Plate, Material Stainless Steel, Satin Finish, Width 4 1/2 in, Length 2 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Rectangular, Grip Thickness 1/8 in, Includes Mounting Hardware, Rubber Bumpers, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR PLASTIC ACCESS PANEL 6X9 (PLA15069)
- EDWARDS Edwards Interlogix Wired Sensing (1087TW-N)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 6"CTC (1017-3.710CU)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO DOOR PULL PLATE 4 x 16 GRP10"CC (1018-3B.710CU)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- TRIMCO DOOR PULL PLATE 3.5X12" W/ 10" CTC PULL (1018-3.710CU)
- ROCKWOOD Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.28)
- Trimco Pull Plates