Shop All Pull Plates
Trimco
DOOR PULL PLATE 3.5X12" W/ 10" CTC PULL
Mfr # 1018-3.710CU
Zoro # G2863493
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 16 in
- Material Copper Alloy
- Projection 3 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1018-3.710CU
- Zoro # G2863493
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 4 in |
Length | 16 in |
Overall Width | 4 in |
Overall Height | 16 in |
Details
Item | Door Pull Plate |
Material | Copper Alloy |
Projection | 3 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Barrier Free Round Grip |
Includes | Mounting Hardware |
Color | Gray |
Operation | Hand Pull |
Operation Type | Hand Pull |
Includes Core | Core Not Included |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Description
Door Pull Plate, Material Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Barrier Free Round Grip, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB2U)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- BALDWIN ESTATE Passage Rosettes Bright Chrome (R046.260.PS)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- TRIMCO Hands Free Arm Pull, 3-1/2" W, 15" L (1035-2.710CU)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- TRIMCO DOOR PULL PLATE 3.5 x 15" W/ 6" CTC PULL (1017-2.710CU)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- TRIMCO Square Corner Pull Plate 8" 1195 Pull Satin Stainless Steel 4"x16" (1018-3.630)
- Trimco Door Surface Protection