Shop All Pull Plates
Trimco
DOOR PULL PLATE 3.5 x 15" W/ 6" CTC PULL
Mfr # 1017-2.710CU
Zoro # G2120583
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Material Copper Alloy
- Projection 2 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1017-2.710CU
- Zoro # G2120583
- Country of Origin United States
- Category Pull Plates
Dimensions
Width | 3 1/2 in |
Length | 15 in |
Overall Width | 3 1/2 in |
Overall Height | 15 in |
Details
Item | Door Pull Plate |
Material | Copper Alloy |
Projection | 2 3/4 in |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Thickness | 3/4 in |
Includes | Mounting Hardware |
Grip Style | Barrier Free Round Grip |
Color | Gray |
Operation | Hand Pull |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Includes Core | Core Not Included |
Operation Type | Hand Pull |
Description
Door Pull Plate, Material Copper Alloy, Satin Finish, Width 3 1/2 in, Length 15 in, Mounting Thru-Bolt, Projection 2 3/4 in, Grip Style Barrier Free Round Grip, Grip Thickness 3/4 in, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5039Y)
- USA INDUSTRIALS Buna-N O-Ring, Dash 005, PK100 (ZUSAH70005)
- AMERIMAX HOME PRODUCTS Amerimax 4621 Downspout Extension, 24 in L Extended, Vinyl, Black (4621)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 6"CTC (1017-3.710CU)
- TRIMCO Hands Free Arm Pull, 3-1/2" W, 15" L (1035-2.710CU)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- TRIMCO Door Pull Plate, 4-1/2" W, 2" L (UFP.316S)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D)
- Trimco Pull Plates