Shop All Door Pulls
Trimco
Door Pull, 4-3/8" W, 13" L
Mfr # 1191E-4-4.710CU
Zoro # G7677608
original price:
$265.99
14% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/8 in
- Length 13 in
- Projection 3 1/2 in
- Material Copper Alloy
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1191E-4-4.710CU
- Zoro # G7677608
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 4 3/8 in |
Length | 13 in |
Overall Width | 1 in |
Overall Height | 13 in |
Details
Item | Door Pull Plate |
Projection | 3 1/2 in |
Material | Copper Alloy |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Oval |
Grip Thickness | 1 in |
Operation | Hand Pull |
Color | Gray |
Includes | Mounting Hardware |
Ligature Resistant | No |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Operation Type | Hand Pull |
Includes Core | Core Not Included |
Description
Door Pull Plate, Material Copper Alloy, Satin Finish, Width 4 3/8 in, Length 13 in, Mounting Thru-Bolt, Projection 3 1/2 in, Grip Style Oval, Grip Thickness 1 in, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Pwr Lk Kit W/ Conn (EMC 16746-U)
- ZORO SELECT Brown Viton O-Ring, Dash 118, PK50 (ZUSAVB75118)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- CODEL DOORS 18" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (1668ska8402)
- TRIMCO Left HReverse Anti Vandal Pull without Astragal Satin Stainless Steel (1097HA-LHR.630)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- TRIMCO ADA STRAIGHT DOOR PULL, 12" CTC (1195E-3-4.710CU)
- TRIMCO Screw Mount Cylinder Pull No Cutout Satin Stainless Steel 2"x3-3/4" (1822-1.630)
- DON-JO 2-1/8" Round Finger Pull (125609)
- Trimco Door Accessories