Shop All Door Pulls
Trimco
Door Pull, 3/4" W, 9" L
Mfr # 1135.710CU
Zoro # G7677836
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 9 in
- Projection 3 3/16 in
- Material Copper Alloy
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1135.710CU
- Zoro # G7677836
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 3/4 in |
Length | 9 in |
Overall Width | 3/4 in |
Overall Height | 9 in |
Details
Item | Door Pull Plate |
Projection | 3 3/16 in |
Material | Copper Alloy |
Finish | Satin |
Operation | Hand Pull |
Mounting | Thru-Bolt |
Grip Style | Rectangular |
Grip Thickness | 3/4 in |
Color | Gray |
Includes | Mounting Hardware |
Ligature Resistant | No |
Features | 2-Point Attachment Method |
Includes Core | Core Not Included |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Operation Type | Hand Pull |
Description
Door Pull Plate, Material Copper Alloy, Satin Finish, Width 3/4 in, Length 9 in, Mounting Thru-Bolt, Projection 3 3/16 in, Grip Style Rectangular, Grip Thickness 3/4 in, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Clear Pack One Sided Deadbolt w/RCAL Lat (96630-059)
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- CODEL DOORS 36" x 80" Primed 5-Panel Rockport Molded Hollow Core Bifold Door and Hardware (3068MHCROCBF)
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- TRIMCO ADA STRAIGHT DOOR PULL, 12" CTC (1195E-3-4.710CU)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO Left HReverse Anti Vandal Pull without Astragal Satin Stainless Steel (1097HA-LHR.630)
- TRIMCO Screw Mount Cylinder Pull No Cutout Satin Stainless Steel 2"x3-3/4" (1822-1.630)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- Trimco Door Pulls and Push Plates