Shop All Door Pulls
Trimco
Door Pull, 3" W, 18" L
Mfr # AP314G-18L-4-AN.710
Zoro # G7676926
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 18 in
- Projection 3 in
- Material Copper Nickel Alloy
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # AP314G-18L-4-AN.710
- Zoro # G7676926
- Country of Origin Mexico
- Category Door Pulls
Dimensions
Width | 3 in |
Length | 18 in |
Overall Width | 1 1/4 in |
Overall Height | 18 in |
Details
Item | Door Pull Plate |
Projection | 3 in |
Material | Copper Nickel Alloy |
Finish | Satin |
Mounting | Thru-Bolt |
Grip Style | Oval |
Grip Thickness | 1 1/4 in |
Operation | Hand Pull |
Color | Gray |
Features | Adjustable, Configurable Standoffs |
Includes | Mounting Hardware |
Ligature Resistant | No |
ANSI/BHMA Finish | Sterralloy - Copper Alloy |
Operation Type | Hand Pull |
Includes Core | Core Not Included |
Description
Door Pull Plate, Material Copper Nickel Alloy, Satin Finish, Width 3 in, Length 18 in, Mounting Thru-Bolt, Projection 3 in, Grip Style Oval, Grip Thickness 1 1/4 in, Includes Mounting Hardware, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- CR LAURENCE Unlacquered Brass Traditional Style Back-to-Back Shower Door Knobs (SDK100ULBR)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- TRIMCO Screw Mount Cylinder Pull No Cutout Satin Stainless Steel 2"x3-3/4" (1822-1.630)
- TRIMCO ADA STRAIGHT DOOR PULL, 12" CTC (1195E-3-4.710CU)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- TRIMCO Adhesive Mount Cylinder Pull 2-1/8" Cutout Anti Rotation Pin 2"x3-3/4" (1822-2.630)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- Trimco Door Pulls and Push Plates