Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Satin Nickel 1"4-1/4"
Mfr # 1062.619
Zoro # G3398938
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.619
- Zoro # G3398938
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Satin Nickel 1" |
Finish | Satin Nickel |
Product Type | Pull |
Description
Concealed Door Edge Pull Satin Nickel 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100 (3MPK9)
- HICKORY HARDWARE Pull 3 Inch Center to Center (HH076013-VB)
- SOUTHCO-ALBANY DIV Grabber Door Catch Black (S C3-210)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- HAGER Satin Chrome Pull 22N26D (086820)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- Trimco Sliding Door Edge Pulls