Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Satin Bronze 1"4-1/4"
Mfr # 1062.612
Zoro # G3398956
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.612
- Zoro # G3398956
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Satin Bronze 1" |
Finish | Satin Bronze |
Product Type | Pull |
Description
Concealed Door Edge Pull Satin Bronze 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 8" Wx7/8"Dx4"H Rubberwood Cove Pedestal Foot (PFCOV-RW)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (1000019R4XXXA)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- DELTANA Edge Pulls-Thin, 4-1/4" Oil Rubbed Bronze (EPT425U10B)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- Trimco Sliding Door Edge Pulls