Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Satin Brass 1"4-1/4"
Mfr # 1062.606
Zoro # G3398974
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.606
- Zoro # G3398974
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Satin Brass 1"4 |
Finish | Satin Brass |
Product Type | Pull |
Description
Concealed Door Edge Pull Satin Brass 1 In.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with Key Override; 2-3/4in Backset and (1041S26D)
- VON DUPRIN Spring 050943 (050943)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Lifetime Brass (EP6125CR003)
- HOMECARE PRODUCTS Flute Stair Edge - Satin Nickel - 36 in. (HO666875)
- DELTANA Edge Pulls-Thin, 4-1/4" Oil Rubbed Bronze (EPT425U10B)
- Trimco Pocket & Sliding Door Hardware