Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Satin Black 1"4-1/4"
Mfr # 1062.622
Zoro # G3398895
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Black
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.622
- Zoro # G3398895
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Satin Black 1"4 |
Finish | Satin Black |
Product Type | Pull |
Description
Concealed Door Edge Pull Satin Black 1 In.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700BL (LP2S14X06700BL)
- RAYMOND Die Spring, Medium Duty, 1x12In (103548)
- DISCO Zinc Finish Door Hinge Pins 11/32" Pin Dia 4" L PK10 (1288PK)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Lifetime Brass (EP6125CR003)
- DELTANA Edge Pull, 4" Oil Rubbed Bronze (EP475U10B)
- DELTANA Edge Pull, 4" Antique Brass (EP475U5)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Antique Brass (EP6125U5)
- Trimco Pocket & Sliding Door Hardware