Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Polished Bronze 1"4-1/4"
Mfr # 1062.611
Zoro # G3398947
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Bronze
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1062.611
- Zoro # G3398947
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Polished Bronze |
Finish | Polished Bronze |
Product Type | Pull |
Description
Concealed Door Edge Pull Polished Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge (212US4)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- BALDWIN Estate Lifetime Satin Brass Edge Pulls (0465.044)
- DELTANA Edge Pull, 4" Brushed Brass (EP475U4)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- DELTANA Edge Pull, 4" Bright Brass (EP475U3)
- Trimco Pocket & Sliding Door Hardware