Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Bright Nickel 1"4-1/4"
Mfr # 1062.618
Zoro # G3398999
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.618
- Zoro # G3398999
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Bright Nickel 1 |
Finish | Bright Nickel |
Product Type | Pull |
Description
Concealed Door Edge Pull Bright Nickel 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 4300 Steel HAWK eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-628)
- KNAPE & VOGT Kv 8455fm B26 Ano Soft-Close Full Extension With Overtravel Slides 26 in. Anochrome (8455FMB 26)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- KEYLINE Keyline: 1.5MM Cutter for 303 (RIC01812B) (KLN-RIC01812B)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- DELTANA Edge Pull, 4" Antique Brass (EP475U5)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- DELTANA Edge Pull, 4" Bright Brass (EP475U3)
- BALDWIN Estate Lifetime Brass Edge Pulls (0465.003)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- Trimco Pocket & Sliding Door Hardware