Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Bright Brass 1"4-1/4"
Mfr # 1062.605
Zoro # G3398834
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.605
- Zoro # G3398834
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Bright Brass 1" |
Finish | Bright Brass |
Product Type | Pull |
Description
Concealed Door Edge Pull Bright Brass 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- DON-JO 2-5/8" x 7" Short Latch Protector for Outswing Doors (OSLP207DU)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Black (14RDKB-7)
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- BALDWIN Estate Satin Black Edge Pulls (0465.190)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- TOPEX 6.29 in. Large Sharp Edge Pull (Z00821600062)
- Trimco Sliding Door Edge Pulls