Shop All Sliding Door Edge Pulls
Trimco
Concealed Door Edge Pull Antique Brass 1"4-1/4"
Mfr # 1062.609
Zoro # G3398929
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1062.609
- Zoro # G3398929
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Concealed Door Edge Pull Antique Brass 1 |
Finish | Antique Brass |
Product Type | Pull |
Description
Concealed Door Edge Pull Antique Brass 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Bright Brass (HRC253U3)
- LCN 4040SE-STD 24V BRASS Surface Closers (4040SE-STD 24V 696)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CR)
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- TRIMCO Concealed Door Edge Pull Satin Chrome 1"4-1/4" (1062.626)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- ROCKWOOD Folding Pull Handle, Cast Brass, Chrome, Clips/Fasteners (880.26D)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Lifetime Brass (EP6125CR003)
- DELTANA Edge Pull, 4" Antique Brass (EP475U5)
- Trimco Sliding Door Edge Pulls