Shop All Coat Hooks
Trimco
Coat Hook Satin Brass 4-1/2"
Mfr # 3071-1.606
Zoro # G3398633
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Satin Brass
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3071-1.606
- Zoro # G3398633
- Country of Origin China
- Category Coat Hooks
Dimensions
Overall Length | 4-1/2" |
Details
Hook Item | Coat Hook |
Hook Finish | Satin Brass |
Item | Coat Hook Satin Brass 4-1/2" |
Description
Coat Hook Satin Brass 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Blue Punch-Schlage-Classic (PRL-BP201SC)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Arched Belfast Cabinet Pull (406-128BLK)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- BOBRICK Bobrick Clothes Hook Bumper (B-212)
- BOBRICK B-542 Coat Hook with Satin Finish (179B542)
- PRIME-LINE Coat Hook, 3 in. Projection, Cast Stainless Steel Construction Single Pack (656-9537)
- Trimco Coat Hooks