Shop All Coat Hooks
Trimco
Coat Hook Dark Bronze Powder Coat 5-1/2"
Mfr # 3071.613
Zoro # G3398685
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Dark Bronze Powder Coat
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3071.613
- Zoro # G3398685
- Country of Origin China
- Category Coat Hooks
Dimensions
Overall Length | 5-1/2" |
Details
Hook Item | Coat Hook |
Hook Finish | Dark Bronze Powder Coat |
Item | Coat Hook Dark Bronze Powder Coat 5-1/2" |
Description
Coat Hook Dark Bronze Powder Coat 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- DELTANA Hand Rail Brackets, 3" Projection Antique Brass (HRC253U5)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- RESIDENTIAL ESSENTIALS Vertical Double Robe Coat Hook- Black (10605BK)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (571B15)
- HOMERIC Modern Wall & Door Mounted Coat Hanger in Black with 5 Silver Wire Hooks (HO157831)
- Trimco Coat Hooks