Shop All Coat Hooks
Trimco
Coat Hook Bright Stainless Steel 4-1/2"
Mfr # 3071-1.629
Zoro # G3398554
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Bright Stainless Steel
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 3071-1.629
- Zoro # G3398554
- Country of Origin China
- Category Coat Hooks
Dimensions
Overall Length | 4-1/2" |
Details
Hook Item | Coat Hook |
Hook Finish | Bright Stainless Steel |
Item | Coat Hook Bright Stainless Steel 4-1/2" |
Description
Coat Hook Bright Stainless Steel 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- BLUM 24in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6100S)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- RICHARDS-WILCOX SERIES 3110 TRUCK ASSEMBLY (PAIR) (3110.00001)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- NATIONAL HARDWARE ORB COAT/HAT HOOK (N337-222)
- BOBRICK Bobrick Clothes Hook Bumper (B-212)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK BRS Coat And Hat Hook (N154-575)
- Trimco Coat Hooks