Shop All Coat Hooks
Trimco
Coat Hook Antique Brass 5-1/2"
Mfr # 3071.609
Zoro # G3398509
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Antique Brass
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3071.609
- Zoro # G3398509
- Country of Origin China
- Category Coat Hooks
Dimensions
Overall Length | 5-1/2" |
Details
Hook Item | Coat Hook |
Hook Finish | Antique Brass |
Item | Coat Hook Antique Brass 5-1/2" |
Description
Coat Hook Antique Brass 5-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Silver (10J0200-26-DLT-ZO1)
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- ZORO SELECT Wrist Coil Key Ring, Black, 10 PK (25PA24)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- ADVANTUS Wood Coat Trees, 8 Pegs, 68" H, Black (AVT40807)
- HOMERIC Modern Wall & Door Mounted Coat Hanger in Black with 5 Silver Wire Hooks (HO157831)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- Trimco Coat Hooks