Shop All Coat Hooks
Trimco
Coat and Hat Hook Satin Black
Mfr # 3070-1.622
Zoro # G3398606
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 3070-1.622
- Zoro # G3398606
- Country of Origin China
- Category Coat Hooks
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Satin Black |
Item | Coat and Hat Hook Satin Black |
Description
Coat and Hat Hook Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Maven Gris SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0567-SAM)
- X1 TOOLS Square O-Ring ID:7 mm, CS:2 mm, OD:11 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-7-11x1)
- CAMDEN Camden: PIR ˜REQUEST TO EXIT™ Detector, white, w/ wiring terminal 12/24 VDC. (CMD-CM-RQE70A)
- IVES Stops Holders And Bumpers (WS449 US26D)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- HICKORY HARDWARE Coat Hook Single 7/8 Inch Center to Center (P25021-SN)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- ONWARD 4 14inch 108 mm HeavyDuty Utility Metal Coat Hook, Brushed Antique Copper Finish (237ACBV)
- Trimco Coat Hooks