Shop All Coat Hooks
Trimco
Coat and Hat Hook Dark Bronze Powder Coat
Mfr # 3070-1.613
Zoro # G3398527
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Dark Bronze Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3070-1.613
- Zoro # G3398527
- Country of Origin China
- Category Coat Hooks
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Dark Bronze Powder Coat |
Item | Coat and Hat Hook Dark Bronze Powder Coa |
Description
Coat and Hat Hook Dark Bronze Powder Coa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chrome Finish (RL12-BRR-26D)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 16Wx16H, Gray (TM-1616CW)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center Satin Chrome Finish (CHP355SC)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- SUGATSUNE Dsh-01 Stainless Steel Coat Hook (DSH-01)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- ZORO SELECT Heavy Duty Coat Hook, White (1XNG2)
- Trimco Coat Hooks