Shop All Coat Hooks
Trimco
Coat and Hat Hook Bright Chrome
Mfr # 3070-1.625
Zoro # G3398466
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 3070-1.625
- Zoro # G3398466
- Country of Origin China
- Category Coat Hooks
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Bright Chrome |
Item | Coat and Hat Hook Bright Chrome |
Description
Coat and Hat Hook Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 24" x 96", Primed White (2080MHCBIR)
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller Guide, Wall Mounted, Flat Black (BARN-RGD FBL)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- BOBRICK B-542 Coat Hook with Satin Finish (179B542)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- Trimco Coat Hooks