Shop All Coat Hooks
Trimco
Coat and Hat Hook Antique Brass
Mfr # 3070-1.609
Zoro # G3398335
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3070-1.609
- Zoro # G3398335
- Country of Origin China
- Category Coat Hooks
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Antique Brass |
Item | Coat and Hat Hook Antique Brass |
Description
Coat and Hat Hook Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (705A)
- X1 TOOLS R-138 Square O-Ring ID: 2 1/8, CS 3/32, OD 2 5/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R138x24)
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- BEA Square Switch, Square, 6in. (10PBS61)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Aluminum Finish (405A92)
- ROCKWOOD Clothing Hook Coat Hook, 304 SS, 3/4 In (RM829.32D)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- Trimco Coat Hooks