Shop All Push Plates
Trimco
Classic Push Plate Bright Chrome 3-1/2"15"
Mfr # 1070-2.625
Zoro # G3397599
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1070-2.625
- Zoro # G3397599
- Country of Origin China
- Category Push Plates
Details
Item | Classic Push Plate Bright Chrome 3-1/2"1 |
Description
Classic Push Plate Bright Chrome 3-1/2 In.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38871.012.0425)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (533B)
- LOCKEY Lockey: GB1150 Gate Box for mounting LockeyUSA keyless lock on a gate (LK-GB1150)
- EKENA MILLWORK 3 3/4"W x 9 1/8"H x 1 1/8"P Artisan Plinth Block (PB03X09X01AR)
- TRIMCO Four Beveled Edges Push Plate Round Corners Satin SS 4"x16" (1809-4RC.630)
- TRIMCO DOOR PUSH PLATE 3 x 12" (1001-1.710CU)
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- TRIMCO Square Corner Push Plate Dark Bronze Powder Coat 4"x16" (1001-3.613)
- TRIMCO Square Corner Push Plate Satin Black 4"x16" (1001-3.622)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 4"x16" (1001-3.630)
- REMINGTON Tell Manufacturing Matte Black Stainless Steel Push Plate 1 pc (DT101944)
- Trimco Push Plates