Shop All Door Strikes
Trimco
Cast Strike For Use With 1559W and 1554 Satin Chrome
Mfr # 1559A.626
Zoro # G3396059
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1559A.626
- Zoro # G3396059
- Country of Origin China
- Category Door Strikes
Details
Item | Cast Strike For Use w/1559W and 1554 |
Finish | Satin Chrome |
Description
Cast Strike For Use w/1559W and 1554
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Track Guides for 1/4 in. by 7/8 in. Track 2 Pack (R 7084)
- SOUTHCO-ALBANY DIV Swing Handle (S H3-50-240-150)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-013)
- EMTEK Flat Black Strike EMDBSS19 (EMDBSS19)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- Trimco Door Strikes