Shop All Cabinet Handles & Pulls
Trimco
CABINET PULL 6" CTC
Mfr # 571-6.710CU
Zoro # G2121067
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Bactericidal Copper Alloy
- Mounting Thru-Bolt
- Length 8"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 571-6.710CU
- Zoro # G2121067
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 8" |
Width | 0.5" |
Overall Length | 8 in |
Overall Width | 1/2 in |
Details
Finish | Satin |
Material | Bactericidal Copper Alloy |
Mounting | Thru-Bolt |
Projection | 1 1/2 in |
Item | Cabinet Pull |
Grip Thickness | 1/2 in |
Includes | Mounting Hardware |
Grip Style | Round |
Description
Cabinet Pull, Mounting Type Thru-Bolt, Material Bactericidal Copper Alloy, Finish Satin, Projection 1 1/2 in, Grip Thickness 1/2 in, Overall Length 8 in, Overall Width 1/2 in, Product Type Cabinet Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Command, Clip, Spring, Wht (17005ES)
- HILLMAN Traditional Key House/Office Key Blank 89 SC8 Single For Schlage Locks, 4PK (89507)
- EMTEK Oil Rubbed Bronze Latch EMPSL234R10B (EMPSL234R10B)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 17/32 in (1XTE4)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- TRIMCO DRAWER PULL 4"CTC (562-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Graphite Transitional Drawer Pull (5078128905)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Oil Rubbed Bronze Finish (87140US10B)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864128162)
- Trimco Cabinet Handles & Pulls