Shop All Privacy Door Handles
Trimco
Brahms Privacy Right Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81SC084-PRIV-2RH.630
Zoro # G3392708
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Right Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC084-PRIV-2RH.630
- Zoro # G3392708
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Brahms Privacy Right Hand w/2-3/4" La |
Lockset Function | Privacy |
Style | Right Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Brahms Privacy Right Hand w/2-3/4 In. La
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- GMS GMS:GMS 1" Mortise DUMMY - 26D (GMS-M100D-26D)
- HARDWARE RESOURCES 3-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN2-RW)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06L 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- SARGENT Privacy Tubular Bored Lock Grade 1 with L Lever and L Rose with ASA Strike Satin Chrome (2811U65LL26D)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- Trimco Door Locks and Deadbolts