Shop All Privacy Door Handles
Trimco
Brahms Privacy Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81SC084-PRIV-1LH.630
Zoro # G3392717
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC084-PRIV-1LH.630
- Zoro # G3392717
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Brahms Privacy Left Hand w/2-3/8" Lat |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Brahms Privacy Left Hand w/2-3/8 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Dark Bronze Painted (8916 AF89P 695)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Brass (822BB)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 12-ft. (BNS3383-12)
- PRIME-LINE 1/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5767)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210HLOUS15RH)
- KWIKSET Tustin Lever Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Matte Black Finish (730TNL-514)
- KWIKSET Milan Privecy Lever with Round Rose Satin Nickel (KWS-730MIL-RDT-15-6AL-RCS)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- Trimco Privacy Door Handles