Shop All Privacy Door Handles
Trimco
Brahms Privacy Left Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81SC084-PRIV-2LH.630
Zoro # G3392848
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81SC084-PRIV-2LH.630
- Zoro # G3392848
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Brahms Privacy Left Hand w/2-3/4" Lat |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Brahms Privacy Left Hand w/2-3/4 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Top Mount Trash Can Pull Out, White (4WCTM-15DM2)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP30576900)
- BEST Interchangeable Core, Satin Chrome, Keyway Type TC, 7 Pins (1C7TC1626)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.619)
- KWIKSET Halifax Round Privacy Door Lock w/6AL La (730HFLRDT-15)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Polished Chrome (LV102 FBL GRIP-KN 26)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- Trimco Door Locks and Deadbolts