Shop All Lockset Cylinders
Trimco
Bottom Cane Bolt Satin Chrome 30"
Mfr # 244B.626
Zoro # G3392647
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 244B.626
- Zoro # G3392647
- Country of Origin China
- Category Lockset Cylinders
Details
Item | Bottom Cane Bolt Satin Chrome 30" |
Description
Bottom Cane Bolt Satin Chrome 30 In., Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- DEXTER Cylindrical Lock, C2000-CL-STRM-R-626-KDC (C2000-CL-STRM-R-626-KDC)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- FALCON 7-pin SFIC Core, A Keyway, Uncombinated, Slide Cap, 626, 4 Pack (C647 A 626 (4PK))
- SCHLAGE Everest FSIC Core, C234 Keyway, 1-Bitted, 626, 4 Pack (23-030 C234 626 (4PK))
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- ILCO SFIC Mortise Housing, 6/7-Pin, 1-3/8", Thin Head, Falcon/Saflok Clover Cam, Satin Chrome (ILCO-R28107-6-26D)
- Trimco Door Locks and Deadbolts