Shop All Lockset Cylinders
Trimco
Bottom Cane Bolt Satin Brass 30"
Mfr # 244B.606
Zoro # G3392613
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 244B.606
- Zoro # G3392613
- Country of Origin China
- Category Lockset Cylinders
Details
Item | Bottom Cane Bolt Satin Brass 30" |
Description
Bottom Cane Bolt Satin Brass 30 In., Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZEU1)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- ARROW LOCK SFIC Cylinder Housing with Adams Rite Cam, Satin Chrome, 6 Pins to 7 Pins (16CR-27XAR18 26D)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- BALDWIN Reserve Satin Nickel Cylinders (8BR0205.004)
- LOCKEY IC Core Cylinder For Panic Bars 1-1/8 Rim Cylinder IC Core (PSCYLIC)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7-pin Core, 004 Cam, US26D, 4 Pack (16CR-27X004 26D (4PK))
- Trimco Lockset Cylinders