Shop All Lockset Cylinders
Trimco
Bottom Cane Bolt Satin Black 30"
Mfr # 244B.622
Zoro # G3392604
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 244B.622
- Zoro # G3392604
- Country of Origin China
- Category Lockset Cylinders
Details
Item | Bottom Cane Bolt Satin Black 30" |
Description
Bottom Cane Bolt Satin Black 30 In., Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Couture 24" x 24" N40 Taupe Carpet Tiles - 15PK (7SDMN4015PK)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (7051R-034S)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57791)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- BEST Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins (1C6D1606)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8314.260)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- GMS K001SCE26DOB Satin Chrome Cylinder (K001SCE26DOB)
- ILCO Ilco: Rim Cylinder Tailpiece 2-3/8", SFIC LIFIC (ILCO-862A-00-10)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- Trimco Door Locks and Deadbolts