Shop All Door Holders
Trimco
Base Stop and Holder with Wood Screws Satin Black
Mfr # 1206.622
Zoro # G3391579
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Satin Black
- Color Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1206.622
- Zoro # G3391579
- Country of Origin China
- Category Door Holders
Details
Item | Machine Screw |
Material | Brass |
Finish | Satin Black |
Color | Satin Black |
Description
Base Stop and Holder w/Wood Screws Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 5"W x 24"D x 24"H (BKTP05X24X24THR01)
- PRIME-LINE Solid Brass with Classic Bronze Finish, Pocket Door Privacy Lock (U 9907)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPE1)
- TRIMCO Cast Concave Wall Bumper Satin Chrome (1270CV.626)
- TRIMCO Base Stop and Holder with Combo Pack Satin Chrome (1207.626)
- TRIMCO Cast Concave Wall Bumper Dark Bronze Powder Coat (1270CV.613)
- TRIMCO Base Stop with Combo Pack Dark Bronze Powder Coat (1205.613)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.3)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 3-3/4" Proj (994M 689)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- Trimco Door Stops & Holders