Shop All Door Strikes
Trimco
ASA Strike For Use With 1559W and 1554 Satin Nickel
Mfr # 1559C.619
Zoro # G3390495
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1559C.619
- Zoro # G3390495
- Country of Origin China
- Category Door Strikes
Details
Item | ASA Strike For Use w/1559W and 1554 S |
Strike Type | ASA |
Finish | Satin Nickel |
Description
ASA Strike For Use w/1559W and 1554 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-10PACK)
- PRIME-LINE Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, White (TH 23085)
- CAL-ROYAL Passage Function Sliding Door Lock, US10B Oil Rubbed Bronze (SDL17-10B)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- OLYMPUS Olympus: Large Angle Strike 26D (OLY-12-2-26D)
- BALDWIN ESTATE Antique Brass Strikes Antique Brass (5510.050.FSTR)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-001)
- Trimco Door Accessories