Shop All Door Strikes
Trimco
ASA Strike For Use With 1559W and 1554 Satin Chrome
Mfr # 1559C.626
Zoro # G3390468
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1559C.626
- Zoro # G3390468
- Country of Origin China
- Category Door Strikes
Details
Item | ASA Strike For Use w/1559W and 1554 S |
Strike Type | ASA |
Finish | Satin Chrome |
Description
ASA Strike For Use w/1559W and 1554 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- CAMPBELL CHAIN & FITTINGS CABLE 3/16""7X19 CLRVNYL (7000697)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-128AB)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- EMTEK French Antique Brass Strike 86084US7 (86084US7)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-008)
- SCHLAGE COMMERCIAL Strikes 10112 (10112)
- Trimco Door Surface Protection