Shop All Door Strikes
Trimco
ASA Strike For Use With 1559W and 1554 Dark Bronze Powder Coat
Mfr # 1559C.613
Zoro # G3390416
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Dark Bronze Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1559C.613
- Zoro # G3390416
- Country of Origin China
- Category Door Strikes
Details
Item | ASA Strike For Use w/1559W and 1554 D |
Strike Type | ASA |
Finish | Dark Bronze Powder Coat |
Description
ASA Strike For Use w/1559W and 1554 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12/24 VDC, Rim Exit Device, Powder Coated US19 (74R1-119)
- WESLOCK Privacy Pocket Door Lock Black (00677X2X2)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- GENESIS Angled Door Holdback 3.33In (DH-GRB-06-300)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- SCHLAGE COMMERCIAL Bright Chrome Strikes 10013625 (10013625)
- BALDWIN Estate Vintage Brass Strikes (0310.033.UNIV)
- PRIME-LINE Prime Line Products Latch Strike Plate Classbrnz E 2516 (8756181)
- Trimco Door Strikes