Shop All Door Strikes
Trimco
ASA Strike Dark Bronze Powder Coat 4-7/8"
Mfr # 3652.613
Zoro # G3390425
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Dark Bronze Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3652.613
- Zoro # G3390425
- Country of Origin China
- Category Door Strikes
Details
Item | ASA Strike Dark Bronze Powder Coat 4-7/8 |
Strike Type | ASA |
Finish | Dark Bronze Powder Coat |
Description
ASA Strike Dark Bronze Powder Coat 4-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 5mm +5 Degrees Wedge Spacer (171A5040)
- EMTEK Oil Rubbed Bronze Stop, 2241US10B (2241US10B)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V920)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- DELTANA Strike Plate For 7" Flush Bolt Black (SP7FBR19)
- KWIKSET T Strike (83028-023)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- Trimco Door Strikes