Shop All Door Strikes
Trimco
ASA Strike Bright Brass 4-7/8"
Mfr # 3652.605
Zoro # G3390373
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 3652.605
- Zoro # G3390373
- Country of Origin China
- Category Door Strikes
Details
Item | ASA Strike Bright Brass 4-7/8" |
Strike Type | ASA |
Finish | Bright Brass |
Description
ASA Strike Bright Brass 4-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Flanged Foot (A10-0854-C)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- PRIME-LINE 1/8 in. x 250 Foot, Gray Spline Roll 1 Roll (P 7649)
- X1 TOOLS R-329 Square O-Ring ID: 2, CS 3/16, OD 2 3/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R329x1)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- TRIMCO Adjustable Dust Proof Strike Satin Chrome by Satin Stainless Steel (3911.626/630)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- TRIMCO Dust Proof Strike Dark Bronze Powder Coat (3910.613)
- PRIME-LINE Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish Single Pack (E 2345)
- KWIKSET 1-1/4 x 4-7/8 Asa Metal Jamb Strike, Brushed Chrome (3846-01 26D STR)
- WESLOCK Utica Lever Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007103N3NFR20)
- Trimco Door Surface Protection