Shop All Door Astragals
Trimco
Anti Vandal Pull with Astragal Satin Stainless Steel
Mfr # 1096HA.630
Zoro # G3389244
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pull
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1096HA.630
- Zoro # G3389244
- Country of Origin China
- Category Door Astragals
Details
Product Type | Pull |
Finish | Satin |
Item | Anti Vandal Pull w/Astragal Satin Sta |
Description
Anti Vandal Pull w/Astragal Satin Sta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51 X 690)
- ZORO SELECT O-Ring, Buna N, Dash 158, 4-3/4, 4.943, PK10 (U38801.009.0475)
- DELTANA Satin Brass Spring Hinge (DSH4R54BM)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-96x2)
- PEMKO 357SP84 84" T Overlapping Astragal with Pile Galvanized Steel (357SP84)
- PEMKO 3572SP80 80" Offset Security Bar Galvanized Steel (3572SP80)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- Trimco Door Bottoms, Thresholds & Seals