Shop All Door Astragals
Trimco
Anti Vandal Pull with Astragal for Schlage Prep Satin Stainless Steel
Mfr # 1096HA-SCH.630
Zoro # G3389323
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pull
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1096HA-SCH.630
- Zoro # G3389323
- Country of Origin China
- Category Door Astragals
Details
Product Type | Pull |
Finish | Satin Stainless Steel |
Item | Anti Vandal Pull w/Astragal for Schla |
Description
Anti Vandal Pull w/Astragal for Schla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY Keyless Factory: 2009-2014 Acura TL / 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (RSK-ACU-TL14)
- ANDOVA TILES SAMPLE Fabrique 1 x 2 Natural Stone Marble Mosaic Wall Floor Tile (SAM-ANDFAB236)
- SOUTHCO-ALBANY DIV Striker Only For M1-61, 62, 63 (S M1-519-4)
- KWIKSET Milan Round Passage Door Lock w/6AL Latc (91540-004)
- PEMKO 355DS84 84" T Overlapping Astragal with Silicone Dark Bronze (355DS84)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- PEMKO 5110BL120 120" Self Adhesive Astragal Black (5110BL120)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NDKB-96x2)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-84)
- Trimco Door Astragals