Shop All Door Astragals
Trimco
Anti Vandal Pull with Astragal for IR Device Satin Bronze
Mfr # 1096IRHA.612
Zoro # G3389253
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pull
- Finish Satin Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1096IRHA.612
- Zoro # G3389253
- Country of Origin China
- Category Door Astragals
Details
Product Type | Pull |
Finish | Satin Bronze |
Item | Anti Vandal Pull w/Astragal for IR De |
Description
Anti Vandal Pull w/Astragal for IR De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 29in Channel Balance 3/8 Depth (64-283-1)
- DEFENDER SECURITY Strike Door Brass 5 1/2 Hl Ctr (U 9480)
- DELTANA Magnetic Catch, Steel, Bright Chrome (MC326)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer (448-BC-14C)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-84)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-96)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NDKB-96)
- NATIONAL GUARD Security Astragal, Steel, 2-1/2in.H (1392SP-84)
- PEMKO 3572SP80 80" Offset Security Bar Galvanized Steel (3572SP80)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-96x2)
- PEMKO 357SP84 84" T Overlapping Astragal with Pile Galvanized Steel (357SP84)
- Trimco Door Astragals