Shop All Door Pulls
Trimco
ADJUSTABLE DOOR PULL, 42" LENGTH, OFFSET
Mfr # AP314E-42S-4-AB.710
Zoro # G2120452
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Finish Satin
- Projection 3 in
- Grip Thickness 1 1/4 in
- Mounting Type Thru-bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # AP314E-42S-4-AB.710
- Zoro # G2120452
- Country of Origin Mexico
- Category Door Pulls
Dimensions
Overall Length | 42 in |
Screw Size | 5/16-18 x 2-1/4 in |
Grip Length | 42 in |
Grip Dia. | 1 1/8 in |
Grip Height | 42 in |
Overall Width | 3 in |
Details
Material | Copper Alloy |
Finish | Satin |
Projection | 3 in |
Grip Thickness | 1 1/4 in |
Mounting Type | Thru-bolt |
Item | Pull Handle |
Color | Silver |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 36 in |
Degree Offset | 30 Degrees |
Mounting Hole Center to Center | 36 in |
Inner Mounting Hole Ctr. to Ctr. | 36 in |
Outer Mounting Hole Ctr. to Ctr. | 36 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 36 in, Inner Mounting Hole Ctr. to Ctr. 36 in, Outer Mounting Hole Ctr. to Ctr. 36 in, Vert. Mounting Hole Ctr. to Ctr. 36 in, Projection 3 in, Grip Dia. 1 1/8 in, Grip Thickness 1 1/4 in, Screw Size 5/16-18 x 2-1/4 in, Overall Length 42 in, Overall Width 3 in, Grip Length 42 in, Color Silver, Degree Offset 30 Degrees , Grip Height 42 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- ADFORS 48 in. W X 100 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9439-M)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- TRIMCO ADA STRAIGHT DOOR PULL, 12" CTC (1195E-3-4.710CU)
- TRIMCO Adhesive Mount Cylinder Pull 2-1/8" Cutout Anti Rotation Pin 2"x3-3/4" (1822-2.630)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO Left HReverse Anti Vandal Pull without Astragal Satin Stainless Steel (1097HA-LHR.630)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- QUIET GLIDE Satin Nickel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.02)
- Trimco Door Surface Protection