Shop All Door Pulls
Trimco
ADJUSTABLE DOOR PULL, 18" LENGTH, OFFSET
Mfr # AP314E-18S-4-AB.710
Zoro # G2120181
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Finish Satin
- Projection 3 in
- Grip Thickness 1 1/4 in
- Load Rated (Y/N) N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # AP314E-18S-4-AB.710
- Zoro # G2120181
- Country of Origin Mexico
- Category Door Pulls
Dimensions
Screw Size | 5/16-18 x 2-1/4 in |
Grip Length | 18 in |
Overall Width | 3 in |
Grip Dia. | 1 1/8 in |
Grip Height | 18 in |
Overall Length | 18 in |
Details
Material | Copper Alloy |
Finish | Satin |
Projection | 3 in |
Grip Thickness | 1 1/4 in |
Load Rated (Y/N) | N |
Mounting Type | Thru-bolt |
Hardware | Included |
Item | Pull Handle |
Color | Silver |
Vert. Mounting Hole Ctr. to Ctr. | 12 in |
Mounting Hole Center to Center | 12 in |
Outer Mounting Hole Ctr. to Ctr. | 12 in |
Degree Offset | 30 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 12 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 12 in, Inner Mounting Hole Ctr. to Ctr. 12 in, Outer Mounting Hole Ctr. to Ctr. 12 in, Vert. Mounting Hole Ctr. to Ctr. 12 in, Projection 3 in, Grip Dia. 1 1/8 in, Grip Thickness 1 1/4 in, Screw Size 5/16-18 x 2-1/4 in, Overall Length 18 in, Overall Width 3 in, Grip Length 18 in, Color Silver, Degree Offset 30 Degrees , Grip Height 18 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/BRN)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- TRIMCO Offset Pull E Mount DB PC10" CTC 1" Diameter 90 Degree (1191E-3-4.613)
- TRIMCO Left HReverse Anti Vandal Pull without Astragal Satin Stainless Steel (1097HA-LHR.630)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- TRIMCO Screw Mount Cylinder Pull No Cutout Satin Stainless Steel 2"x3-3/4" (1822-1.630)
- TRIMCO Adhesive Mount Cylinder Pull 2-1/8" Cutout Anti Rotation Pin 2"x3-3/4" (1822-2.630)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Chrome (1701CPSBC)
- Trimco Door Accessories