Shop All Door Pulls
Trimco
ADA STRAIGHT DOOR PULL, 8" CTC
Mfr # 1195E-1-4.710CU
Zoro # G2120470
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Finish Satin
- Projection 3 in
- Grip Thickness 1 in
- Grip Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1195E-1-4.710CU
- Zoro # G2120470
- Country of Origin United States
- Category Door Pulls
Dimensions
Grip Height | 7 in |
Overall Length | 9 in |
Screw Size | 5/16-18 x 2-1/4 in |
Diameter | 1" |
Overall Width | 1 in |
Grip Dia. | 1 in |
Grip Length | 7 in |
Details
Material | Copper Alloy |
Finish | Satin |
Projection | 3 in |
Grip Thickness | 1 in |
Mounting Type | Thru-bolt |
Shape | Round |
Outer Mounting Hole Ctr. to Ctr. | 8 in |
Degree Offset | 0 Degrees |
Mounting Hole Center to Center | 8 in |
Hardware | Included |
Color | Silver |
Load Rated (Y/N) | N |
Item | Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 8 in |
Inner Mounting Hole Ctr. to Ctr. | 8 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 8 in, Inner Mounting Hole Ctr. to Ctr. 8 in, Outer Mounting Hole Ctr. to Ctr. 8 in, Vert. Mounting Hole Ctr. to Ctr. 8 in, Projection 3 in, Grip Dia. 1 in, Grip Thickness 1 in, Screw Size 5/16-18 x 2-1/4 in, Overall Length 9 in, Overall Width 1 in, Grip Length 7 in, Color Silver, Degree Offset 0 Degrees , Grip Height 7 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- BEST Key Blank, BEST Lock, Standard, B9 Keyway (1AK1B917)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP10696900)
- TRIMCO Left HReverse Anti Vandal Pull without Astragal Satin Stainless Steel (1097HA-LHR.630)
- TRIMCO Offset Pull E Mount Satin SS 12" CTC 1" Diameter 90 Degree (1191E-4-4.630)
- TRIMCO ADA STRAIGHT DOOR PULL, 12" CTC (1195E-3-4.710CU)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO Adhesive Mount Cylinder Pull 2-1/8" Cutout Anti Rotation Pin 2"x3-3/4" (1822-2.630)
- COMPONENT HARDWARE Satin Chrome Surface Mount Door Pull Han (W29-1000X)
- Trimco Door Accessories