Shop All Cabinet Handles & Pulls
Trimco
ADA STRAIGHT DOOR PULL, 8" CTC
Mfr # 1194E-2-4.710CU
Zoro # G2120513
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material Copper Alloy
- Projection 2 3/4 in
- Outer Mounting Hole Ctr. to Ctr. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1194E-2-4.710CU
- Zoro # G2120513
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 7 1/4 in |
Grip Dia. | 3/4 in |
Overall Length | 8 3/4 in |
Screw Size | 1/4-20 |
Diameter | 3/4" |
Overall Width | 3/4 in |
Grip Height | 7 1/2 in |
Details
Finish | Satin |
Color | Silver |
Material | Copper Alloy |
Projection | 2 3/4 in |
Outer Mounting Hole Ctr. to Ctr. | 8 in |
Item | Pull Handle |
Degree Offset | 0 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 8 in |
Grip Thickness | 3/4 in |
Hardware | Included |
Shape | Round |
Vert. Mounting Hole Ctr. to Ctr. | 8 in |
Mounting Hole Center to Center | 8 in |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 8 in, Inner Mounting Hole Ctr. to Ctr. 8 in, Outer Mounting Hole Ctr. to Ctr. 8 in, Vert. Mounting Hole Ctr. to Ctr. 8 in, Projection 2 3/4 in, Grip Dia. 3/4 in, Grip Thickness 3/4 in, Screw Size 1/4-20, Overall Length 8 3/4 in, Overall Width 3/4 in, Grip Length 7 1/4 in, Color Silver, Degree Offset 0 Degrees , Grip Height 7 1/2 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15427)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 42 INCHES CLEAR ANODIZED (SLIVER) (FCH-379242-CL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Polished Chrome (DS-FL2 26)
- TRIMCO ADA 1/2" DIA. DOOR PULL 8" CTC (1151E-4.710CU)
- TRIMCO WIRE DRAWER PULL 3"CTC (562-3.710CU)
- TRIMCO DRAWER PULL 4"CTC (562-4.710CU)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1195E-2-4.710CU)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- Trimco Cabinet Handles & Pulls