Shop All Door Pulls
Trimco
ADA STRAIGHT DOOR PULL, 12" CTC
Mfr # 1194E-4-4.710CU
Zoro # G2120540
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Finish Satin
- Projection 2 3/4 in
- Grip Thickness 3/4 in
- Degree Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1194E-4-4.710CU
- Zoro # G2120540
- Country of Origin United States
- Category Door Pulls
Dimensions
Diameter | 3/4" |
Grip Dia. | 3/4 in |
Grip Height | 11 1/4 in |
Overall Width | 3/4 in |
Overall Length | 12 3/4 in |
Screw Size | 1/4-20 |
Grip Length | 11 1/4 in |
Details
Material | Copper Alloy |
Finish | Satin |
Projection | 2 3/4 in |
Grip Thickness | 3/4 in |
Degree Offset | 0 Degrees |
Inner Mounting Hole Ctr. to Ctr. | 12 in |
Color | Silver |
Load Rated (Y/N) | N |
Hardware | Included |
Outer Mounting Hole Ctr. to Ctr. | 12 in |
Shape | Round |
Mounting Hole Center to Center | 12 in |
Item | Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 12 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 12 in, Inner Mounting Hole Ctr. to Ctr. 12 in, Outer Mounting Hole Ctr. to Ctr. 12 in, Vert. Mounting Hole Ctr. to Ctr. 12 in, Projection 2 3/4 in, Grip Dia. 3/4 in, Grip Thickness 3/4 in, Screw Size 1/4-20, Overall Length 12 3/4 in, Overall Width 3/4 in, Grip Length 11 1/4 in, Color Silver, Degree Offset 0 Degrees , Grip Height 11 1/4 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHR6)
- JR PRODUCTS JR Products 10665 Low Profile Bumper Door Holder (10665)
- ZORO SELECT O-Ring, Buna N, Dash 437, 6, 6.525, PK2 (U38805.025.0600)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 24.4mm ID, PK50 (ZUSAH3.1X24.4)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- TRIMCO Left HReverse Anti Vandal Pull without Astragal Satin Stainless Steel (1097HA-LHR.630)
- TRIMCO Adhesive Mount Cylinder Pull 2-1/8" Cutout Anti Rotation Pin 2"x3-3/4" (1822-2.630)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- TRIMCO ADA STRAIGHT DOOR PULL, 12" CTC (1195E-3-4.710CU)
- TRIMCO Screw Mount Cylinder Pull No Cutout Satin Stainless Steel 2"x3-3/4" (1822-1.630)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 36" - Stainless Steel (DNJ-OPL5190-630)
- Trimco Door Pulls and Push Plates