Shop All Cabinet Handles & Pulls
Trimco
ADA STRAIGHT DOOR PULL, 10" CTC
Mfr # 1195E-2-4.710CU
Zoro # G2120559
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Silver
- Material Copper Alloy
- Projection 3 in
- Outer Mounting Hole Ctr. to Ctr. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1195E-2-4.710CU
- Zoro # G2120559
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | 5/16-18 x 2-1/4 in |
Grip Dia. | 1 in |
Overall Length | 11 in |
Diameter | 3/4" |
Grip Height | 9 in |
Overall Width | 1 in |
Grip Length | 9 in |
Details
Finish | Satin |
Color | Silver |
Material | Copper Alloy |
Projection | 3 in |
Outer Mounting Hole Ctr. to Ctr. | 10 in |
Item | Pull Handle |
Shape | Round |
Grip Thickness | 1 in |
Inner Mounting Hole Ctr. to Ctr. | 10 in |
Vert. Mounting Hole Ctr. to Ctr. | 10 in |
Load Rated (Y/N) | N |
Degree Offset | 0 Degrees |
Mounting Hole Center to Center | 10 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Screw, Material Copper Alloy, Finish Satin, Mounting Hole Center to Center 10 in, Inner Mounting Hole Ctr. to Ctr. 10 in, Outer Mounting Hole Ctr. to Ctr. 10 in, Vert. Mounting Hole Ctr. to Ctr. 10 in, Projection 3 in, Grip Dia. 1 in, Grip Thickness 1 in, Screw Size 5/16-18 x 2-1/4 in, Overall Length 11 in, Overall Width 1 in, Grip Length 9 in, Color Silver, Degree Offset 0 Degrees , Grip Height 9 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Super Door Stop Yellow (280290)
- LUCKY LINE Locking Spring Snap, Cap 1000 lb (4GGT3)
- EMTEK Oil Rubbed Bronze Deadbolt E1000US10B (E1000US10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- TRIMCO DRAWER PULL 4"CTC (562-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- TRIMCO WIRE DRAWER PULL 3"CTC (562-3.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- TRIMCO ADA 1/2" DIA. DOOR PULL 8" CTC (1151E-4.710CU)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- MNG 8" Pull, Riverstone, Distressed Pewter (84964)
- Trimco Cabinet Handles & Pulls